Shop All Hex Keys
Bondhus
SAE L-Shape Ball Hex Key, 5/8" Tip Size
Mfr # 15718
Zoro # G3200900
product price: $16.82
/ea
$16.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 1.88"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 9.8" |
Handle Length | 1.88" |
Tip Size | 5/8" |
Length Family | Long |
Handle-Length | 1.88" |
Arm-Length | 9.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Description
5/8In Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Drift Punch, 1/2" Diameter X 7" Long (CBR7)
- DRILL AMERICA 1-1/4"-12 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A55002)
- DEWALT Guard (643772-00)
- BEYOND BRIGHT As Seen on TV Speed Out Screw Extractor Tool 1 pk (1000366)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (15788)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (3656)
- BONDHUS T-Hndl 2.0mm Hex 9" Long (229mm) (BH15352)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12258)
- EKLIND SAE Plain Double-Ball-Hex Key, 3/16" Tip Size, 6 5/32 in Long, 13/32 in Short (19212)
- Bondhus Hex Keys & Hex Key Sets