Shop All Hex Keys
This Product is Discontinued
Bondhus
SAE L-Shape Ball Hex Key, 3/16" Tip Size (Discontinued)
Mfr # 16910
Zoro # G3558935
This Product is Discontinued
Key Features
- Arm Length 4-1/2"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 0.94"
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 4-1/2" |
Handle Length | 0.94" |
Tip Size | 3/16" |
Length Family | Long |
Handle-Length | 0.94" |
Arm-Length | 4-1/2" |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | SAE |
Shape | Ball Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Tether Ready | No |
Material | Steel |
Description
3/16 Briteguard Ball Long L-Wr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.