Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 5/32" Tip Size
Mfr # 3609
Zoro # G3546901
product price: $7.08
/ea
Sold in multiples of 2 for $14.16
$14.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 5/32" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 1 |
Key Shape | Straight |
Tether Ready | No |
Number of Tips | 2 |
Description
5/32In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 1" Cutting D (63134111041)
- HHIP 1/4" 5C Round Collet (3900-1113)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- GREENLEE Radius Cable Roller, 12in-18in Wide Tray (2018R)
- BONDHUS SAE Ball Hex Key, 3/8" Tip Size (3614)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (17078)
- BONDHUS 1/4in Hex T-Handle 6in Length (15212)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (17186)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- Bondhus Hex Keys