Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 3/8" Tip Size
Mfr # 3614
Zoro # G3546947
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 12"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 12" |
Tip Size | 3/8" |
Length Family | Extra Long |
Arm-Length | 12" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | Straight |
Material | Steel |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Tether Ready | No |
Description
3/8In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Black Satin, Comp: Steel (K0116.5A51X50)
- PROTO PLIER RETAIN RING CONVERTIBLE (POJ385)
- BONDHUS SAE Ball Hex Key, 1/16" Tip Size (3603)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (38262)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- BETA Wrench w/High Torque Handle, 4.5mm (000960939)
- Bondhus Hex Keys