Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 3/32" Tip Size
Mfr # 405
Zoro # G3546667
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5.8"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 5.8" |
Tip Size | 3/32" |
Length Family | Long |
Arm-Length | 5.8" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Key Shape | Straight |
Material | Steel |
Tether Ready | No |
Description
3/32In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- MASTER MAGNETICS MAGNETIC PICKUP/POINT25"" (07228)
- BSC PREFERRED Installation Tip for M10 x 1.5 3/8 Size Heat-Set Inserts for Plastics (92160A109)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size (413)
- BONDHUS SAE Ball Hex Key, 1/4" Tip Size (412)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- VEGA Hex L-Key (Long), 1/4 (H1664L)
- Bondhus Hex Keys & Hex Key Sets