Shop All Hex Keys
Bondhus
SAE Ball Hex Key, 3/16" Tip Size
Mfr # 410
Zoro # G3546719
Sold in multiples of 3 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9.7"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric SAE
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 9.7" |
Tip Size | 3/16" |
Length Family | Long |
Arm-Length | 9.7" |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | SAE |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | SAE |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 1 |
Key Shape | Straight |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Description
3/16In Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493X-5PK)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Williams Replacement Hex Bit, 6 Pts (BITH0401)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (15780)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- BONDHUS SAE Ball Hex Key, 7/16" Tip Size (3615)
- BONDHUS Bondhus 116-12592 1.5Mm-6Mm Gorilla Grip Foldup Tool Set (116-12592)
- BONDHUS Metric L-Shape Hex Key, 4.5 mm Tip Size (12162)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (10962)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- Bondhus Hex Keys & Hex Key Sets