Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 8Mm
Mfr # 43672
Zoro # G3199135
product price: $14.72
/ea
$14.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Tether Style Tether Capable
- Replaceable Insert No
Product Information
- Brand Bondhus
- MFR # 43672
- Zoro # G3199135
- UPC # 037231436728
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | 8mm ProHold Hex Bit 6In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
8mm ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Double Box End (J1190MA)
- MAKITA CHUCK KEYLESS DRILL 10 (MP193690-7)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- BONDHUS 7mm ProHold Hex Bit, 2" Length (33270)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS 24mm ProHold Hex Bit, 2.5" Length (33293)
- BONDHUS Ball End Blade (156)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 4.0mm ProHold Hex Bit, 2" Length (33260)
- KD TOOLS Torx And Hex Mastr Bit Sockt Set, 84 pcs. (80742)
- Bondhus Screwdriver Bits