Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 6Mm
Mfr # 33668
Zoro # G3624260
product price: $7.21
/ea
Sold in multiples of 2 for $14.42
$14.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 6 in
- For Use With Impact Sockets
- SAE or Metric Metric
- Point Size 6mm
Product Information
- Brand Bondhus
- MFR # 33668
- Zoro # G3624260
- UPC # 037231336684
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6 in |
Point Size | 6mm |
Overall Length | 6" |
Details
Bit Style | Hex End |
Item | 6mm ProHold Hex Bit 6In |
For Use With | Impact Sockets |
SAE or Metric | Metric |
Finish | ProGuard |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
6mm ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Swivel, 15,000 Lbs (39110)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13375)
- MILWAUKEE TOOL Drywall Collated Magazine Attachment (49-20-0001)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCV08)
- BONDHUS 8mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43272)
- BONDHUS Prohold Ball Bit 6In 3/4In (31619)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS Slotted 5/32" x 0.8" x 4" Bit on 1/4" stock (0715730778)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- EAZYPOWER Security Tee Star, Size T20, 6" (79504/B)
- Bondhus Screwdrivers and Nutdrivers