Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 6In 3/4In
Mfr # 43619
Zoro # G0890121
product price: $28.98
/ea
$28.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Replaceable Insert No
- Tether Style Tether Capable
Product Information
- Brand Bondhus
- MFR # 43619
- Zoro # G0890121
- UPC # 037231436193
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | 3/4In ProHold Hex Bit 6In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3/4In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 10PK (HCFC2011B10)
- KLEIN TOOLS Haven's® Grip Wire Pulling Tool, 1-1/4-Inch (162520-114)
- KESON 200 ft Tape Measures, 3/8 in Blade (SNR18200)
- WILTON 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-8)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS 1/2" ProHold Hex Bit, 2" Length (33216)
- BONDHUS Torq-Set 2 X 1In Bit (0715750374)
- BONDHUS T10 ProHold Torx Bit, 6" Length - Stock Size: 3mm (34010)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- Bondhus Screwdrivers and Nutdrivers