Shop All Screwdriver Bits
Bondhus
Prohold Hex Bit 2In 3/16In
Mfr # 43210
Zoro # G3624385
$11.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- Finish ProGuard
- Point Size 3/16"
- SAE or Metric SAE
Product Information
- Brand Bondhus
- MFR # 43210
- Zoro # G3624385
- UPC # 037231432102
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Point Size | 3/16" |
Overall Length | 50mm |
Details
Bit Style | Hex End |
Finish | ProGuard |
SAE or Metric | SAE |
Item | 3/16In ProHold Hex Bit 2In |
For Use With | Impact Sockets |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3/16In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (12-624)
- YANKEE Reamer, Capscrew Counterbore 3mm, .1181 In (302-0.1181)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3 Bright 13/16x5/8x1-7/8x4 (C39656)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- BONDHUS 1/4" Ball End Blade - Extra Long Length (3612)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS 5/16" ProHold Hex Bit, 6" Length (33613)
- BONDHUS 1/2" ProHold Hex Bit, 2" Length (33216)
- BONDHUS T40 Prohold Star Bit 6In (34040)
- BONDHUS Prohold Ball Bit 6In 3/4In (43719)
- VEGA Mag Bit Holder W/ C-Ring x 2 (151MH1CD2)
- Bondhus Screwdrivers and Nutdrivers