Shop All Bit Socket Sets
Bondhus
ProHold Ball Bit Set, 8 pcs
Mfr # 31687
Zoro # G0889939
$52.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 8
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Bondhus
- MFR # 31687
- Zoro # G0889939
- UPC # 037231316877
- Country of Origin United States
- Category Bit Socket Sets
Details
Number of Pieces | 8 |
Item | ProHold Ball Bits 6 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Set 8 ProHold Ball Bits 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Seam Binder, 1-1/4 x 96 In, Fluted, Silver (43732)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-5/16" x 3" (HMY.2-5/16)
- ZORO SELECT Adjustable Handle, 3.19" L, 3/8-16 Thread (MA-27500)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- BONDHUS ProHold Hex Bit Socket Set, 5 pcs (30645)
- BONDHUS Hex End Socket Bit Set, Metric, 9 pcs (30298)
- BONDHUS Socket Bit Set, Torx, 13 pcs (22437)
- BONDHUS Torx Sockets And Bits Tool Set With Proguard (13-Piece) (44037)
- BONDHUS ProHold Star Bit Set, 9 pcs (22491)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- Bondhus Sockets & Ratchets