Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 3/8In
Mfr # 43914
Zoro # G3199318
product price: $14.46
/ea
$14.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaceable Insert No
- Tether Style Tether Capable
Product Information
- Brand Bondhus
- MFR # 43914
- Zoro # G3199318
- UPC # 037231439149
- Country of Origin United States
- Category Screwdriver Bits
Details
Item | 3/8In ProHold Ball Bit 2In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
3/8In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7/32 (44214)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- DRILL AMERICA 11/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Cutting Direction: Right Hand (DWDCO11/16)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Ball End Blade (160)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS 6mm ProHold Ball Bit, 6" Length (31668)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- Bondhus Screwdrivers and Nutdrivers