Shop All Screwdriver Bits
Bondhus
Prohold Ball Bit 2In 1/2In
Mfr # 31416
Zoro # G3623335
product price: $9.31
/ea
$9.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Fastening Tool Tip Size 1/2 in
- Shank Style Hex
- Overall Bit Length 2 in
- For Use With Bits Fit any Standard Six Point Socket
Product Information
- Brand Bondhus
- MFR # 31416
- Zoro # G3623335
- UPC # 037231314163
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/2 in |
Overall Bit Length | 2 in |
Point Size | 1/2" |
Overall Length | 2" |
Details
Bit Style | Ball Hex |
Shank Style | Hex |
For Use With | Bits Fit any Standard Six Point Socket |
Finish | ProGuard |
SAE or Metric | SAE |
Item | 1/2In ProHold Ball Bit 2In |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/2In ProHold Ball Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 8-Piece Steel Pliers and Wrench Tool Set (87900)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB403)
- MAKITA Ring Spring 8 Btw253 Reg Mka 233943 3 (233943-3)
- 3M DBI-SALA Pullaway Wristband, Slim Profile Large Size, PK10 (1500081)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length (33614)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Ball End Power Bit 1/2In (10816)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- Bondhus Screwdriver Bits