Shop All Screwdriver Bits
Bondhus
Phillips #2 x 1" Industrial Bit
Mfr # 0715710271
Zoro # G3613578
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Impact Rated No
- SAE or Metric SAE, Metric
Product Information
- Brand Bondhus
- MFR # 0715710271
- Zoro # G3613578
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Bit Style Phillips, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Acr 2 Reduced Insert Bit x 1 (125P2RCR)
- DRILL AMERICA #44 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX644)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1188-200A)
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS E-Smart 3/32 x 3" Insulated Slotted Blade (0715751721)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 1/2" Ball End Blade (116)
- BONDHUS Phillips #1 x 3" Bit on 1/4" stock (0715730319)
- BONDHUS Prohold Hex Bit 2In 19Mm (43288)
- VEGA Spanner 4 Insert Bit x 1-1/2" - 5/16 He (238SP04A)
- Bondhus Screwdrivers and Nutdrivers