Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 7 mm Tip Size
Mfr # 12170
Zoro # G3547489
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 140mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 33mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 140mm |
Handle Length | 33mm |
Tip Size | 7 mm |
Length Family | Long |
Handle-Length | 33mm |
Arm-Length | 140mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
7mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-5/16" (DHS1312)
- STARRETT Pin Gage Set, Minus, 0.251-0.500 In (S4005-500)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- LENOX Hole Saw (LXAH3312)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12284)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12278)
- BONDHUS Metric Ball Hex Key, 2.5 mm Tip Size (3654)
- BONDHUS 5/32in Hex L-Wrench - Long (12109)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- Bondhus Hex Keys & Hex Key Sets