Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 5.5 mm Tip Size
Mfr # 16266
Zoro # G3551199
Sold in multiples of 9 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 83mm
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 29mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 83mm |
Handle Length | 29mm |
Tip Size | 5.5 mm |
Length Family | Short |
Handle-Length | 29mm |
Arm-Length | 83mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | BriteGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Tips | 2 |
Description
5.5mm Plated Hex L-wrench- Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- SUNEX 1/4" Drive, T25 Torx(R) Socket (1820S4)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (16286)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- BONDHUS 3/16in Ball End T-Handle (13110)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (38080)
- BONDHUS 1/4in Ball End T-Handle (13112)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- Bondhus Wrenches