Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 3.5 mm Tip Size
Mfr # 12158
Zoro # G3547446
product price: $0.46
/ea
Sold in multiples of 19 for $8.74
$8.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 100mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 21mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 100mm |
Handle Length | 21mm |
Tip Size | 3.5 mm |
Length Family | Long |
Handle-Length | 21mm |
Arm-Length | 100mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Material | Steel |
Tether Ready | No |
Key Shape | L-Shape |
Description
3.5mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- PERFORMANCE TOOL 24" Aluminum Pipe Wrench (W2124)
- ASIMETO 0-6" With Single Hook Asimeto Digital Depth Calipers (7322067)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- BONDHUS SAE Ball Hex Key, 7/64" Tip Size (3606)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (10966)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (12184)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- TITAN HEX KEY 25 PC SET (TL12712)
- Bondhus Hex Keys