Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 39180
Zoro # G3556878
product price: $8.86
/ea
Sold in multiples of 2 for $17.72
$17.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Arm-Length | 220mm |
Handle-Length | 44mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | GoldGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Ball Ends | 0 |
Material | Steel |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
12mm Plated Hex L-wrench- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 27mm 72-Tooth 12 Point Ratcheting Combination Wrench (9127D)
- KLEIN TOOLS Extended Blade Barrel Replacement (32395)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- JAMESON Easy Buddy Roller Guide (6-141)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (39186)
- BONDHUS Metric L-Shape Hex Key, 7 mm Tip Size (39170)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- BONDHUS T-HANDLE T45 (BH33045)
- BONDHUS HEX END T HANDLE 6" 5/32 (BH15209)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (38088)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- Bondhus Wrenches