Shop All Hex Keys
Bondhus
Metric L-Shape Hex Key, 12 mm Tip Size
Mfr # 12180
Zoro # G3547531
product price: $5.41
/ea
Sold in multiples of 2 for $10.82
$10.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Handle-Length | 44mm |
Arm-Length | 220mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material | Steel |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Description
12mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- LENOX JIGSAW BLADE 4""10T 3PK (1990964)
- INGERSOLL-RAND Bearing (301-24)
- TITAN 13 Piece SAE L-Shape Hex Key Set, 12713 (12713)
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size (12229)
- BONDHUS TORQUE T HANDLE T20 (BH33020)
- BONDHUS 9/64in Ball End L-Wrench (10908)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (16215)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- Bondhus Wrenches