Shop All Hex Keys
This Product is Discontinued
Bondhus
Metric L-Shape Hex Key, 10 mm Tip Size (Discontinued)
Mfr # 12176
Zoro # G3547516
This Product is Discontinued
Key Features
- Arm Length 171mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 39mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 171mm |
Handle Length | 39mm |
Tip Size | 10 mm |
Length Family | Long |
Arm-Length | 171mm |
Handle-Length | 39mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Number of Tips | 2 |
Tether Ready | No |
Material | Steel |
Description
10mm Hex L-wrench - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.