Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 4.5 mm Tip Size
Mfr # 10962
Zoro # G3558996
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 114mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 25mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 114mm |
Handle Length | 25mm |
Tip Size | 4.5 mm |
Length Family | Long |
Handle-Length | 25mm |
Arm-Length | 114mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 1 |
Number of Tips | 2 |
Material | Steel |
Description
4 Point 5 Mm Ball End Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Scraper, Semi Rigid, 5-1/2 x 4 (MDSCR02)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 5/16 (44020)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- PROTO Short Satin Angle Open-End Wrench - 7/32" (J3314)
- BONDHUS Metric Ball Hex Key, 1.5 mm Tip Size (3650)
- BONDHUS SAE Ball Hex Key, 9/64" Tip Size (3608)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- Bondhus Wrenches