Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 12 mm Tip Size
Mfr # 15780
Zoro # G3549686
product price: $11.41
/ea
$11.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 220mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 44mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 220mm |
Handle Length | 44mm |
Tip Size | 12 mm |
Length Family | Long |
Arm-Length | 220mm |
Handle-Length | 44mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | L-Shape |
Material | Steel |
Number of Ball Ends | 1 |
Tether Ready | No |
Number of Tips | 2 |
Description
12mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 3/16 D, 5/8 Cut L (404-187511)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 7.0x1.00mm (97609)
- VEGA Square 2 Power Bit x 3-1/2 (190R2A)
- GEARWRENCH 1/4" Drive 72-Tooth Quick Release Locking Flex Slim Head Ratchet 6" (81025)
- BONDHUS 8mm Hex T-Handle - 14" (356mm) Length (16472)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (17062)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12280)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- BONDHUS 3/8" Loop Hex T-Handle 9" (15514)
- WESTWARD SAE Plain Ball Hex Key, 1/8" Tip Size, 3 3/4 in Long, 1/8 in Short, 10 PK (40WY82)
- Bondhus Hex Keys