Shop All Hex Keys
Bondhus
Metric L-Shape Ball Hex Key, 11 mm Tip Size
Mfr # 15778
Zoro # G3549677
product price: $9.51
/ea
$9.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 200mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 42mm
- Handle Material Protanium High Torque Steel
Product Information
Dimensions
Arm Length | 200mm |
Handle Length | 42mm |
Tip Size | 11 mm |
Length Family | Long |
Handle-Length | 42mm |
Arm-Length | 200mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
Handle Material | Protanium High Torque Steel |
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Tether Ready | No |
Description
11mm Ball End L-wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size (12115)
- BONDHUS SET LONG HEX KEY 15PC 5/64-3/4 (BH12351)
- BONDHUS 8mm Hex T-Handle - 14" (356mm) Length (16472)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS BALL END L-WRENCH 5/32" (BH10909)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (15919)
- Bondhus Hex Keys