Shop All Hex Keys
Bondhus
Metric Ball Hex Key, 6 mm Tip Size
Mfr # 468
Zoro # G3546816
Sold in multiples of 3 for $11.73
$11.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 263mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric Metric
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 263mm |
Tip Size | 6 mm |
Length Family | Long |
Arm-Length | 263mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Number of Tips | 2 |
Material | Steel |
Number of Ball Ends | 1 |
Key Shape | Straight |
Description
6mm Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL All Steel Walking, 12" x 14" 1/4"R 3/4"D (CC1715)
- RIDGID Drum Liner, K-39 (68917)
- GEARWRENCH 5 Pc. Phillips? Dual Material Screwdriver Set (80052H)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive (P-328X)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS 3/32" Cushion Grip Loop Hex T-Handle 6" (46405)
- BONDHUS Blx 12 .050-5-16 Ball Driver L-Wrench Se (BO390432)
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size (16216)
- Bondhus Wrenches