Shop All Hex Keys
Bondhus
Metric Ball Hex Key, 10 mm Tip Size
Mfr # 476
Zoro # G3546831
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 303mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- SAE or Metric Metric
- Shape Ball Hex
Product Information
Dimensions
Arm Length | 303mm |
Tip Size | 10 mm |
Length Family | Long |
Arm-Length | 303mm |
Details
Blade Material | Protanium High Torque Steel |
Finish | ProGuard |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 25 Degrees |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shape | Straight |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Number of Ball Ends | 1 |
Description
10mm Ball End Blade - Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9640)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (5.0Ah) (XT269T)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- BONDHUS Metric Ball Hex Key, 6 mm Tip Size (468)
- BONDHUS Metric Ball Hex Key, 3 mm Tip Size (456)
- BONDHUS Metric Ball Hex Key, 5 mm Tip Size (464)
- BONDHUS WRENCH ALLEN HEAD 13MM (BH12182)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (12178)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- Bondhus Hex Keys