Shop All Screwdriver Bits
Bondhus
Insert Bit, Hex
Mfr # 43618
Zoro # G0586516
$22.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Impact Rated No
- SAE or Metric SAE, Metric
Product Information
- Brand Bondhus
- MFR # 43618
- Zoro # G0586516
- UPC # 037231436186
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8 X 21 SDS-MAX Masonry Drill (174F14021)
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- KEO Countersink, 6 FL, 120 Deg, 3/8, Cobalt (55604)
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (44685D2B41365)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS 8mm Ball End Insert Bit (11072)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Prohold Ball Bit 6In 17Mm (31686)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- BONDHUS 5/32" ProHold Hex Bit, 2" Length (33209)
- Bondhus Screwdriver Bits