Shop All Screwdriver Bits
Bondhus
Insert Bit, 1/8", Hex, 6"
Mfr # 33607
Zoro # G3624166
Sold in multiples of 2 for $12.84
$12.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Finish ProGuard
- Point Size 1/8"
- Shank Size 1/8"
Product Information
- Brand Bondhus
- MFR # 33607
- Zoro # G3624166
- UPC # 037231336073
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 1/8" |
Shank Size | 1/8" |
Overall Length | 6" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Finish | ProGuard |
Item | Insert Bit |
Impact Rated | No |
For Use With | Impact Sockets |
SAE or Metric | SAE |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- PROTO 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J07520)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- BONDHUS Prohold Hex Bit 2In 3/16In (43210)
- BONDHUS 6mm ProHold Hex Bit, 2" Length (33268)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS Ball End Blade (160)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 7mm Wide Slot, PK 10 (BS207-10PK)
- Bondhus Screwdriver Bits