Shop All Screwdriver Bits
Bondhus
Insert Bit, 17mm, Hex, 6"
Mfr # 43686
Zoro # G0890176
product price: $26.73
/ea
$26.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 6"
- Shank Size 17mm
- Impact Rated No
Product Information
- Brand Bondhus
- MFR # 43686
- Zoro # G0890176
- UPC # 037231436865
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 6" |
Shank Size | 17mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- HARTING Tool Crimping Harting (09990000110)
- PERFORMANCE TOOL Magnetic Pick-Up Tool, 25" (W9100)
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Ball End Power Bit Singles - Inch 5/16 (10813)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Torx T9 x 2" Bit on 1/4" stock (0715730835)
- BONDHUS Ball End Insert Bit 12Mm (11080)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- Bondhus Screwdriver Bits