Shop All Socket Extensions
Bondhus
Hextender 8Mm
Mfr # 22372
Zoro # G3198800
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 8mm
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
Product Information
- Brand Bondhus
- MFR # 22372
- Zoro # G3198800
- UPC # 037231223724
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 8mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
8mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 3/8", Number of Flutes: 4 (HS4-3/8-82)
- KIPP Indexing Plunger, All SS, Size: 3 D1= M16X1, 5, D=8, Style B Non-Lockout W Locknut, Pin Hard (K0632.002308)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- DEWALT Jobsite Charger Radio Kit For Li-Ion 20.0/60.0V (DCR025/DCB203)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 1/8In (22307)
- GEARWRENCH 3/8" Drive Pass-Thru™ Extension 3" (231060GR)
- Bondhus Sockets & Ratchets