Shop All Socket Extensions
Bondhus
Hextender 7/64In
Mfr # 22306
Zoro # G3198651
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
- Output Drive Size 7/64"
- Number of Points 6
Product Information
- Brand Bondhus
- MFR # 22306
- Zoro # G3198651
- UPC # 037231223069
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 7/64" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
7/64In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8 Air Ratchet, 1/4 NPT (SX113)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- STARRETT Case Only Vinyl (1634)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 4.0Mm (22360)
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461)
- Bondhus Sockets & Ratchets