Shop All Socket Extensions
Bondhus
Hextender 5/32In
Mfr # 22309
Zoro # G3198679
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Size 5/32"
- Output Drive Type Hex
- Number of Points 6
Product Information
- Brand Bondhus
- MFR # 22309
- Zoro # G3198679
- UPC # 037231223090
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 5/32" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/32In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/8" ProHold Hex Bit, 2" Length (33207)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-06-35-5PK)
- WALTER Triangle Turning Insert, Triangle, 3, TPGW, 2, PCD (TPGW16T308FS-1 WDN10)
- APEX TOOL GROUP 1/4" Square Drive, 10mm Metric Socket, 6 Points (10MM21)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 1/8In (22307)
- KLEIN TOOLS Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Chrome (65721)
- Bondhus Sockets & Ratchets