Shop All Socket Extensions
Bondhus
Hextender 5.0Mm
Mfr # 22364
Zoro # G3198785
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 5mm
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
Product Information
- Brand Bondhus
- MFR # 22364
- Zoro # G3198785
- UPC # 037231223649
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 5mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5.0mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- RIDGID Pipe Threading Die, 1/8 In NPT, 4 Pc (47735)
- DRILL AMERICA #65 HSS Polished Jobber Length Drill Bit (D/AP65)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/8In (22307)
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- Bondhus Socket Extensions