Shop All Socket Extensions
Bondhus
Hextender 4.0Mm
Mfr # 22360
Zoro # G3198776
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Size 4mm
- Output Drive Type Hex
- Number of Points 6
Product Information
- Brand Bondhus
- MFR # 22360
- Zoro # G3198776
- UPC # 037231223601
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 4mm |
Details
SAE or Metric | Metric |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
4.0mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/4" (03817)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1423)
- IRWIN SELF FEED BIT 2"" (3046010)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 1/8In (22307)
- CRAFTSMAN Socket Extension 1/2" Dr, 7 1/4 in L, 1 Pieces, Full Polish (CMMT44131)
- JS PRODUCTS 9 PC. MAGNETIC TOOL EXTENSION SET (ST95330)
- Bondhus Socket Extensions