Shop All Socket Extensions
Bondhus
Hextender 3/16In
Mfr # 22310
Zoro # G3198688
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
- Number of Points 6
- Output Drive Size 3/16"
Product Information
- Brand Bondhus
- MFR # 22310
- Zoro # G3198688
- UPC # 037231223106
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/16" |
Details
SAE or Metric | SAE |
Item | Hextender |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Number of Points | 6 |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/16In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 10 pcs (54TN99)
- DIABLO 1-1/4" Starlock Bi-Metal Oscillating Blades for Nail-Embedded Wood 3Pk (DOS125BW3)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 17/64 Diameter, 6PK (22703)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 1/8In (22307)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (45163)
- Bondhus Socket Extensions