Shop All Socket Extensions
Bondhus
Hextender 2.5Mm
Mfr # 22354
Zoro # G3198758
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Output Drive Type Hex
- Number of Points 6
- Output Drive Size 2.5mm
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
Product Information
- Brand Bondhus
- MFR # 22354
- Zoro # G3198758
- UPC # 037231223540
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 2.5mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Output Drive Type | Hex |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
2.5mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 18 Inch Pry Crow Bar with Nail Puller and Curved Handle (050003)
- RIDGID Roll, For Use With Model 378 78 OD LeverType Ratchet Tubing Benders (35460)
- DRILL AMERICA 5/16"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/16-90)
- ULLMAN 5-1/2 in. to 25-1/2 in. Magnetic Pick-Up Tool, 2.5 lbs. (HT-5)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 1/4In (22312)
- WIHA Extension Bar 1/2" Dr, 125 mm L, 1 Pieces, Chrome (12858)
- Bondhus Socket Extensions