Shop All Socket Extensions
Bondhus
Hextender 2.0Mm
Mfr # 22352
Zoro # G3198749
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 2mm
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
Product Information
- Brand Bondhus
- MFR # 22352
- Zoro # G3198749
- UPC # 037231223526
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 2mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
2.0mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/16" X 8" X 10" (48-20-7313)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- APEX TOOL GROUP Hts-2 1/4 Dr Socket Special (HTS-2)
- GYROS Industrial Grade Cobalt Drill bit set (13 Pieces) (45-31313)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS 6mm Hextender (22368)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extension L.100 mm d.11, 6 mm (11010006)
- Bondhus Socket Extensions