Shop All Socket Extensions
Bondhus
Hextender 1/8In
Mfr # 22307
Zoro # G3198660
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/8"
- Output Drive Type Hex
- Number of Points 6
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
Product Information
- Brand Bondhus
- MFR # 22307
- Zoro # G3198660
- UPC # 037231223076
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/8" |
Details
SAE or Metric | SAE |
Item | Hextender |
Output Drive Type | Hex |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
1/8In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 13/64 In Tip, 4-7/8 In L (22N794)
- TY-FLOT Tool Bag, FME Accessory Bag, Green (PB10400FLGN)
- INGERSOLL-RAND Air Drill, Industrial, Right Angle, 1/2 In. (7LN3A44)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS 6mm Hextender (22368)
- TITAN Swivel Spark Plug Socket Extension, 5/8" (62161)
- BOSCH External Torx Plus Socket Set (8 Pc) (5931)
- Bondhus Sockets & Ratchets