Shop All Socket Extensions
Bondhus
Hextender 1.5Mm
Mfr # 22350
Zoro # G3198730
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- Output Drive Size 1.5mm
- Output Drive Type Hex
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
Product Information
- Brand Bondhus
- MFR # 22350
- Zoro # G3198730
- UPC # 037231223502
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1.5mm |
Details
SAE or Metric | Metric |
Item | Hextender |
Number of Points | 6 |
Output Drive Type | Hex |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
1.5mm Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- MILWAUKEE TOOL 3/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6800)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14073)
- BON TOOL Bon 11-281 Side Bracket, 20" (11-281)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 1/4In (22312)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 5/16In (22313)
- URREA Extension, 3/4"X16" (5663)
- Bondhus Sockets & Ratchets