Shop All Socket Extensions
Bondhus
Hextender .050In
Mfr # 22302
Zoro # G3198627
product price: $13.68
/ea
$13.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Output Drive Size 0.05"
- For Use With Allows Blades to be Coupled with Hex or TORX® Tools
- Output Drive Type Hex
Product Information
- Brand Bondhus
- MFR # 22302
- Zoro # G3198627
- UPC # 037231223021
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 0.05" |
Details
SAE or Metric | SAE |
Item | Hextender |
Number of Points | 6 |
For Use With | Allows Blades to be Coupled with Hex or TORX® Tools |
Output Drive Type | Hex |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
.050In Hextender, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carrying Case (B-171-X)
- ESTWING MFG CO Estwing Mfg Co. 40 Oz Engineer Hammer With Fiberglass Handle MRF40E (MRF40E)
- HHIP 6 X 3-1/8 X 3-1/2" Cast Iron V Block Set (3402-1006)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 18 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x18)
- BONDHUS Hextender 5/16In (22313)
- BONDHUS Hextender 7/32In (22311)
- BONDHUS Hextender 4.0Mm (22360)
- BONDHUS Hextender 1/8In (22307)
- BONDHUS 6mm Hextender (22368)
- BONDHUS Hextender 1/4In (22312)
- K-TOOL INTERNATIONAL Extending Breaker Bar, 1/2" Drive (KTI-23082)
- Bondhus Socket Extensions