Shop All Screwdrivers
Bondhus
Hex 4.0mm 267mm
Mfr # 3760
Zoro # G3540461
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 4.0mm
- Handle Material Ergonomic
- Shank Length 267mm
- Overall Length 377mm
Product Information
- Brand Bondhus
- MFR # 3760
- Zoro # G3540461
- UPC # 037231037604
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 4.0mm |
Shank Length | 267mm |
Overall Length | 377mm |
Details
Item | 4Mm Balldriver Screwdriver - Xlong |
Tip Style Group | Hex |
Handle Material | Ergonomic |
Number of Pieces | 1 |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
SAE or Metric | Metric |
Finish | ProGuard |
Handle Type | Non Slip Grip |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
4Mm Balldriver Screwdriver - Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 23/64 (C23849)
- WESTWARD 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (45J236)
- ATD TOOLS ATD Tools ATD-10557 Bench Grinder Stand (ATD-10557)
- WERA Screwdriver 5/32 in Round (5008027001)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- BONDHUS 5/64In Ball End Screwdriver - Xlong Hex 5/64" (3704)
- BONDHUS 9mm Ball End Screwdriver Hex 9mm (10674)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- CRESCENT SCREWDRIVER TORX T15X3"" (CT153)
- Bondhus Screwdrivers and Nutdrivers