Shop All Screwdrivers
Bondhus
Hex 3/16" 9.8"
Mfr # 13110.332
Zoro # G3540470
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Handle Material Solid Steel
- Shank Length 9.8"
- Overall Length 9.8"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Bondhus
- MFR # 13110.332
- Zoro # G3540470
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16" |
Shank Length | 9.8" |
Overall Length | 9.8" |
Details
Item | Balldriver 3/16 W/2In Handle |
Tip Style Group | Hex |
Handle Material | Solid Steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Shank Material | Protanium High Torque Steel |
Number of Pieces | 1 |
SAE or Metric | SAE |
Tip Style | Ball Hex |
Handle Type | T Handle |
Features | Welded Handle or Blade Connection; Flywheel Effect Saves Time; Smooth; Non-Porous Handle Coating |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Balldriver 3/16 W/2In Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Black) (OSR01213)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (62-718)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/32 (45622)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- BONDHUS Hex Ball End Screwdriver, 3/32" (BND10605)
- BONDHUS 5.0mm Ball End Screwdriver - Xlong Hex 5.0mm (3764)
- BONDHUS 7/16In Ball End Screwdriver Hex 7/16" (10615)
- BONDHUS 6mm Ball End Screwdriver - Xlong Hex 6mm (3768)
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- Bondhus Screwdrivers