Shop All Screwdrivers
This Product is Discontinued
Bondhus
Hex 0.050" 2.4" (Discontinued)
Mfr # 10602
Zoro # G3540601
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Tip Size 0.050"
- Handle Material Ergonomic 2-Component
- Shank Length 2.4"
- Overall Length 4.1"
Product Information
- Brand Bondhus
- MFR # 10602
- Zoro # G3540601
- UPC # 037231106027
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 0.050" |
Shank Length | 2.4" |
Overall Length | 4.1" |
Details
Item | .050 Balldriver Tool |
Tip Style Group | Hex |
Handle Material | Ergonomic 2-Component |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Features | Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core |
SAE or Metric | SAE |
Handle Type | Non Slip Grip |
Finish | ProGuard |
Shank Material | Protanium High Torque Steel |
Tip Style | Ball Hex |
Tether Style | Tether Capable |
Description
.050 Balldriver Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.