Shop All Hex Keys
Bondhus
GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK
Mfr # 20399******
Zoro # G408610785
product price: $53.39
/pk 2, $26.70/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Type Long Arm
- Handle Color Assorted
- Length Various (Set) in
Product Information
Dimensions
Length | Various (Set) in |
Details
Arm Type | Long Arm |
Handle Color | Assorted |
Item | Hex Key Set |
Description
Forged From Special Protanium Steel For Extra-High Torque, These L Wrenches Feature Handy Ball driver Ends. Coated In Exclusive Brit guard Inch And Gold guard Metric Finish. Packaged In The Patented Bond hex Tool Case That Doubles As Extension/ Leverage Handle.Sizes: 1/20, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1.5Mm, 2Mm, 2.5Mm, 3Mm, 4Mm, 5Mm, 6Mm, 8Mm, 10Mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPRESSA 10 in. FLAT SMOOTH FILE (EM10FS)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-11, Form: B, With Locknut (K0637.10510A6)
- CRESCENT NICHOLSON FILE MILL BASTARD 8""CARD (21832NN)
- DRILL AMERICA 8" Square Bastard File (DIC13081)
- BONDHUS 1/16in Ball End L-Wrench (10903)
- BONDHUS SAE L-Shape Ball Hex Key, 7/16" Tip Size (16915)
- BONDHUS 1/4in Ball End T-Handle (13112)
- BONDHUS 4.0mm Hex T-Handle - 14" (356mm) Length (16460)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (3604)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- Bondhus Hex Keys