Shop All Screwdriver Bits
Bondhus
E-Smart 1/8" x 4" Insulated Slotted Blade
Mfr # 0715751723
Zoro # G3625417
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Point Size 1/8"
- SAE or Metric SAE
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 4"
Product Information
- Brand Bondhus
- MFR # 0715751723
- Zoro # G3625417
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Point Size | 1/8" |
Overall Length | 4" |
Details
Bit Style | Slotted |
Item | E-Smart 1/8InX4In Slotted Blade |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
E-Smart 1/8InX4In Slotted Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.102)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- MILWAUKEE TOOL 3/4" x 2" Annular Cutter (49-59-2075)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- BONDHUS Insert Bit, 1/4" (0715730119)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS Slotted 5/32" x 0.8" x 4" Bit on 1/4" stock (0715730778)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Hex Bit 2In 1/4In (33212)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- X1 TOOLS T-40 Torque Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-T40-1000x3)
- Bondhus Screwdriver Bits