Shop All Hex Keys
Bondhus
Bondhus 116-18037 Replacement Hex Key Caseonly Holds; 13 Piece
Mfr # 116-18037
Zoro # G803968832
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Cases provide a convenient means of keeping hex keys neat and organized
- Sizes are printed on the case and allow identification at a glance
- Case can be used in conjunction with the tool to increase torque
- No. of Compartments - 13
- Shape - Rectangular
- Type - Organizer
- Usage - Key L-Wrenches
- Weight - 0.05 lbs.
- Pack Of 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SANDER 6" PF 3/16" Offset Self-Generatin (HU610)
- KO-KEN Socket 24mm 6 Point 77mm 1/2 Sq. Drive (24300M-24)
- KLEIN TOOLS Grip for High Strength Cable (1684-5F)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Rounded T-Knob (GI1/2S1.5-B-TR6)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- BONDHUS SAE Ball Hex Key, 5/64" Tip Size (404)
- BONDHUS Metric L-Shape Ball Hex Key, 19 mm Tip Size (10988)
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size (12258)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- BETA T-Handle Wrench, Male, 3/32" (009510750)
- Bondhus Hex Keys