Shop All Hex Keys
Bondhus
Bondhus 116-10950 1.5 mm Balldriver L-Wrench Keys - Pack of 10
Mfr # 116-10950
Zoro # G804009794
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Features
- Chamfered tool tips eliminate burrs and help tools seat in screw head
- Sharp corners transfer more torque to the screw and reduce stripping
- Precision machined for ease of use and superior fit
- Pack of 10
- Color: Black
- Material: Steel
- Tip Size: 1.5 mm
- Tip Type: Hex Ball
- Handle Type: L-Handle
- Weight: 12.01 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- BETA Combination Wrench, Metric, 8mm Size (000420308)
- TUNGALOY Hand Scraper, HBS-15 (6822430)
- WESTWARD Tap/Die Set, 64 Pieces (1PZ37)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- BONDHUS SAE L-Shape Hex Key, 2" Tip Size (12233)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (15718)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 1/8" Tip Size (3707)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- Bondhus Wrenches