Shop All Screwdriver Bits
Bondhus
Ball End Power Bit 8Mm
Mfr # 10872
Zoro # G3622066
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball Hex
- Shank Style Hex
- Overall Length 3"
- Finish ProGuard
- Point Size 8mm
Product Information
- Brand Bondhus
- MFR # 10872
- Zoro # G3622066
- UPC # 037231108724
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 3" |
Point Size | 8mm |
Details
Bit Style | Ball Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Item | 8mm Ball End Power Bit |
Finish | ProGuard |
SAE or Metric | Metric |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
8mm Ball End Power Bit, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wheel Sander (9741)
- BAHCO Bahco Round File, Ergo, 8", Bastard, 25 TPI (1-230-08-1-2)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length (33612)
- BONDHUS 1/2" Ball End Blade (116)
- BONDHUS Insert Bit, 14mm, Hex, 2" (33284)
- BONDHUS Ball End Insert Bit 12Mm (11080)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- BONDHUS Ball End Blade (156)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- Bondhus Screwdriver Bits