Shop All Screwdriver Bits
Bondhus
9/16" ProHold Hex Bit, 2" Length
Mfr # 33217
Zoro # G3624017
Sold in multiples of 2 for $17.62
$17.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 9/16"
- For Use With Impact Sockets
- Overall Length 2"
Product Information
- Brand Bondhus
- MFR # 33217
- Zoro # G3624017
- UPC # 037231332174
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 9/16" |
Overall Length | 2" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
For Use With | Impact Sockets |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE |
Finish | ProGuard |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Extension "B", 40 Ft/Lbs (Black Oxide), 3/8" Drive (KEN30256)
- ERGODYNE Backpack, Backpack, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5143)
- MILWAUKEE TOOL 5/16" HollowCore Magnetic Nut Driver (48-22-2522)
- HOMESTEAD Leather Hole Punch Hand Pliers Belt & Revolver Style with Standard Punch Dies Belt Shoe - Chrome (HO1574480)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS T90 ProHold Torx Bit, 2.5" Length - Stock Size: 22mm (32090)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS Phillips #1 x 3" Bit on 1/4" stock (0715730319)
- BONDHUS Prohold Ball Bit 2In 7Mm (43470)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (43256)
- IRWIN IMPACT PWR BIT T15 X 6""L (1837524)
- Bondhus Screwdrivers and Nutdrivers