Shop All Hex Key Sets
Bondhus
9 Piece Metric L-Shape Hex Key Set, 16799
Mfr # 16799
Zoro # G0638009
product price: $25.26
/ea
$25.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type L-Shaped
- Measurement Type Metric
- Number of Pieces 9
- Shape Stubby Ball
Product Information
- Brand Bondhus
- MFR # 16799
- Zoro # G0638009
- UPC # 037231167998
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | BriteGuard |
Handle Type | L-Shaped |
Measurement Type | Metric |
Number of Pieces | 9 |
Shape | Stubby Ball |
Item | 9 Pc Stubby Ball End Hex Key S |
Tether Style | Tether Capable |
Description
The Bondhus 16799 9 Piece Metric L-Shape Hex Key Set is the ideal choice for your toolbox. This set provides you with a comprehensive range of metric hex keys that can be used in various applications and product categories. It features ball end hex keys that are made of vanadium molybdenum to give them extra strength. The bright guard finish prevents corrosion, while the L-shaped handle provides better grip. The set comes complete with 9 metric hex keys ranging from 1.5mm to 10mm in size, so you will always have the right tool for the job at hand. Bondhus' 16799 9 Piece Metric L-Shape Hex Key Set is one of those must-have tools every toolbox needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- PROTO 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5020-TT)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500139)
- LENOX Band Saw Blade (89319CLB82460)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 38138 (38138)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- Bondhus Hex Keys & Hex Key Sets