Shop All Hex Key Sets
Bondhus
8 Piece Torx? T-Shape Torx? Key Set, 74034
Mfr # 74034
Zoro # G0890779
product price: $80.13
/ea
Free Shipping & Returns
$80.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type T-Shape
- Measurement Type Torx?
- Number of Pieces 8
- Shape Torx?
Product Information
- Brand Bondhus
- MFR # 74034
- Zoro # G0890779
- UPC # 037231740344
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | T9, T10, T15, T20, T25, T27, T30, T40 |
Tip Size | T9, T10, T15, T20, T25, T27, T30, T40 |
Length Family | Graduated |
Size | T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Finish | ProGuard |
Handle Type | T-Shape |
Measurement Type | Torx? |
Number of Pieces | 8 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | T |
End Shape | Standard |
Description
8set ProHold Star THandles-Graduated Len
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Snap-Over Line Twigs/Trigs, 4", 14 pcs. (BL156)
- UNIVERSAL TOOL 3/4" High Performance Industrial Impact Wrench (UT8365C)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5412)
- INSIZE Leeb Hardness Tester, Res. +/-6 HLD (ISH-PHB)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15332 (15332)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- TENG TOOLS TTHEX7AF - 7 Piece T Handle AF / SAE Hex Key Set (TTHEX7AF)
- Bondhus Hex Key Sets